Kinvaro T 65 flap fitting With integrated adjustable damping
Kinvaro T 65 flap fitting
FLPLFTFITT-KINVARO-T65-KIT-RAL7045
GRASS

Register now and access more than 125,000 products
- No need for furniture hinges in upper base
- Safely holds flap open in any position from 45°
- Further units can be installed above
- Maintenance-free
Front
- Simple installation
- Height adjustment: +/- 3 mm
Spring-force-supported opening mechanism
- Particularly convenient and easy opening and closing of flap
- Little effort required
Flap weights always including Handle
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Large application area for flap width 300-1200 mm, flap height 250-600 mm. Spring force suitable for a wide range of applications; from small, light natural wood flaps up to heavy-duty designs. For various flap materials and weights e.g. wood, MDF, glass with wide aluminium or wooden frames.
![]() | |
Suitable for min./max. cabinet height | 250-600 mm |
Suitable for min./max. cabinet width | 300-1200 mm |
Suitable for min./max. flap weight incl. handle | 0.6-7.4 kg |
Minimum installation depth | 133 mm |
Opening angle | 100 Degree |
Flap height in mm | Flap weight incl. handle in kg (black spring on both sides) | Flap weight incl. handle in kg (yellow spring on both sides) | Flap weight incl. handle in kg (yellow spring on one side) |
250 | 2.4-7.4 | 1.8-4.2 | 0.9-2.1 |
300 | 2.0-6.3 | 1.4-3.4 | 0.7-1.7 |
350 | 1.7-5.4 | 1.0-2.9 | - |
400 | 1.5-4.7 | 0.8-2.5 | - |
450 | 1.3-4.2 | 0.7-2.2 | - |
500 | 1.3-3.9 | 0.6-2.0 | - |
550 | 1.3-3.4 | - | - |
600 | 1.3-3.1 | - | - |
Caution: Flap weights always include handle. | |||
Flap weight calculation. Flap width x flap height x flap thickness x specific weight 1 + handle weight 2 = flap weight 1 specific weight MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3 2 rod handles must be taken into account with 0.1 kg per 100 mm handle width. We recommend a trial fitting. |