Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Kinvaro T 76 flap fitting with integrated adjustable damping

Flap fitting, Kinvaro T 76
FLPLFTFITT-KINVARO-T76-KIT-RAL7045

Art.-no. F151147706

EAN 9003012556597

Individual price display after login
Kinvaro T 76 flap fitting with integrated adjustable damping

Art.-no. F151147706

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • No need for furniture hinges in upper base

  • Quicker to install

  • Safely holds flap open in any position

  • Further units can be installed above

  • Front assembles easily and without tools

  • Direct, three-dimensional adjustment of fronts

  • Maintenance-free


Large application range for large to extra large flaps


  • Flap width: 550–1200 mm

  • Flap height: 400–600 mm

  • Spring power suitable for a wide application area; from small, light natural wood flaps up to heavy-duty designs.

  • For various flap materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames.


Exceptionally easy to open with a spring-loaded opening mechanism


  • Flaps are easy to open and close

  • Little effort required
Notice

Hinge weight always includes handle

Application area

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. cabinet height

400-600 mm

Suitable for min./max. cabinet width

550-1200 mm

Suitable for min./max. flap weight incl. handle

5.2-11 kg

Minimum installation depth

181 mm

Opening angle

110 Degree

Flap weight calculation:
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight.

1 Specific weight of MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3.
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.
Legend:

F: Joint
FAS: Front overlay, side
Flap height in mm Flap weight incl. handle in kg (standard spring on both sides)
400 7.0-11.0
450 6.7-9.6
500 5.8-8.5
550 5.6-7.6
600 5.2-7.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information