Knob Ball shape
Knob, stainless steel ball
KNOB-A2-D24MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Height (H) | 29 mm |
Diameter (D) | 25 mm |
Socket height | 6 mm |
Socket diameter | 10 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!