Knurled nuts, low type DIN/WN 467, steel 5, plain
NUT-KNRL-DIN467-5-M6
Art.-no. 031236
EAN 4045727229040
Register now and access more than 125,000 products
M12 not standardised in DIN 467
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 6 mm |
Outer diameter (dk) | 24 mm |
Head height (k1) | 5 mm |
Standards | DIN 467 |
Material | Steel |
Property class | 5 |
Surface | Plain |
Form | Low |
Design | With knurling |
Outer diameter 2 (d2) | 12 mm |
RoHS-compliant | Yes |
