Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Krex round brush

RDBRSH-VOC-MIX-KREX-SZ6

Art.-no. 069364306

EAN 4052712556913

Individual price display after login
Krex round brush

Art.-no. 069364306

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For an especially smooth and streak-free surface finish
  • For solvent-based and water-based paint and glazing systems

  • Brand-quality mixture of plastic fibres of the highest quality

  • Excellent, even surface finish thanks to particularly fine and smooth tips

  • Retains shape and suppleness

  • Does not swell in water

  • Very easy to clean

  • High wear and abrasion resistance

  • High quality plastic ferrule, fully bonded

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for painting and glazing work on smaller surfaces, e.g. windows, furniture and doors.

Material of bristles

Artificial fibre bristle

Material of long handle

Wood

Length of bristles

83 mm

Brush ring diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information