LED flash light mini
LED torch Mini
TRCH-MINI-LED-1XAA
Register now and access more than 125,000 products
- Versatile application due to low weight and compact size
- Adjustable focus
- Integrated retaining clip
- With fluorescent on/off switch - helps to find the lamp in the dark
- Pack size 24: Supplied in a sales display for 24 LED Mini pocket torches
Datasheets(X)
Luminous flux | 120 lm |
Adjustable focus | Yes |
Lighting range | 50 m |
IP protection class | IP 44 |
Battery designation | 1.5 V LR6 AA |
Number of rechargeable batteries/batteries | 1 PCS |
Material of housing | Aluminium |
Length (opened out) | 121 mm |
Colour | Black |