Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

LED flashing warning lamp GGVS, tested according to ADR zone 2

LED flashing warning lamp
LGHT-HAZARDFLASH-LED

Art.-no. 0827824100

EAN 4062856272181

Individual price display after login
LED flashing warning lamp GGVS, tested according to ADR zone 2

Art.-no. 0827824100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Tested according to Section 53a Para. 1StVZO TA No.19

  • Easy-to-use rotary switch (off, test, flashing light, continuous light)

  • Lighting duration: Flashing light ≥ 150 hours, Continuous light ≥ 5 hours

  • The electronics used (boost converter) ensure a uniform luminous intensity throughout the full operating time and optimal use of the battery capacity

  • 4 extendable feet for better stability

  • Compact design – suitable for glove compartment.

  • Made in Germany
Notice
  • Batteries not included in scope of delivery

  • Tested batteries: VARTA type 4920/4020, DURACELL type MN 1300
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For safeguarding broken down vehicles in accordance with provisions (lorries, buses, caravans, cars, etc.)

Instructions

Test function: Hold the rotary switch in the test position. If the flashing light stops for more than 2 seconds, the batteries should be replaced.

Power rating

2 W

IP protection class

IP 54

Battery designation

Mono D; LR20; AM1

Number of rechargeable batteries/batteries

2 PCS

Length x width x height

88 x 40 x 208 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information