LED hand-held spotlight, rechargeable, WLHS 2
Cordless LED hand-held spotlight WLHS 2
HNDSPTLGHT-BTRY-LED-WLHS2
Art.-no. 0827820220
EAN 4056807402079
Register now and access more than 125,000 products
Five lighting modes
Focus light 100% (6 h – 250 m), focus light 50% (11 h – 120 m), flood light 100% (6 h – 75 m), flood light 50% (11 h – 50 m), flashing light mode flood light (16 h – 50 m)
- Emergency light function
- Magnetic storage area below the lamp head
- Charging cradle with charging indicator
- Easy-to-operate rotary knob switch for choosing the light modes
- LED display for charge level
- Overload protection and deep discharge protection
- Non-slip base
- Highest-grade materials for professional work assignments
Not suitable for explosive areas.
Datasheets(X)
Suitable for indoor and outdoor use.
For use by fire departments, rescue and security services, trade and industry.
Luminous flux | 1040 lm |
Lighting range | 250 m |
Luminous period of main light | 6 h |
Illumination time, main light in blinking mode | 16 h |
Luminous period of pilot light | 6 h |
Charging time | 9 h |
IP protection type, lamp | IP 54 |
IP protection type charger | IP 20 |
Output voltage | 7.4 V/DC |
Rechargeable battery/battery capacity | 8000 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Min./max. automobile charging voltage | 12-24 V/DC |
Connection type | mini DC |
Power-lead length | 1800 mm |
Min./max. operating temperature | -25 to 50 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 192 x 115 x 222 mm |
Plug type | C |