24 V LCG PRO LED monitor
LED monitor LCG 24 V
LEDMONITOR-F.LGHT-LCG-PRO-24V
Art.-no. 081246 054
EAN 4053479482842
Register now and access more than 125,000 products
Monitors brake lights, indicator lights, rear lights, rear fog lights and the reverse light
Sealed, watertight
8 x 1 mm2 cable, input side length: 3.5 m, output side length: 1.25 m
Only one LCG PRO LED monitor is required per vehicle. The LCG PRO must be mounted on a metal surface of appropriate proportions to ensure effective heat dissipation.
Datasheets(X)
Can be used with light clusters (24 V operation only). Applies to the use of LED lights on the towing vehicle/tractor unit and on the trailer
![]() | |
Colour | Red |
Cable connection | With cable |
Nominal voltage | 24 V/DC |
Length | 175 mm |
Width | 80 mm |
Height | 22 mm |
Approval mark | ADR |
IP protection class | IP 6K9K |
