Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

LED pocket torch 2AAA Z1

Torch 2AAA Z1
TRCH-Z1-LED-2XAAA-EX/PROTECTED

Art.-no. 0827870312

EAN 4052703169696

Individual price display after login
LED pocket torch 2AAA Z1

Art.-no. 0827870312

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Meets ATEX requirements (2014/34/EU)
  • Robust and compact design for the toughest of conditions

  • Offers maximum safety and reliability

  • ATEX category 2/CENELEC classification Zones 1, 2, 21, 22

Explosive atmosphere is frequently present (10-1,000 hours per year)


  • With pocket clip

  • Rear switch
Notice

When used in hazardous areas (Zones 1, 2, 21, 22), ensure that batteries with art. no. 0827 870 315 are used!


Batteries not included in the scope of delivery.

II 2G Ex ib IIB T4 Gb, II 2D Ex ib IIIC T60°C Db

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

40 lm

Adjustable focus

No

Lighting range

67 m

IP protection class

IP 67

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

2 PCS

Material of housing

Plastic

Length x width x height

132 x 24 x 22 mm

Material

ABS/PC

Colour of light

White

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Alkaline battery Micro/AAA/LR03

BTRY-ALKALI-MICRO-1,5V

x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information