LED side marker light 24V
LED side marker light for M.A.N./TG-A
SML-MAN-LED-24V
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Cable connection | Cable grommet |
Nominal voltage | 24 V/DC |
Power rating | 1 W |
Length | 65 mm |
Width | 29.8 mm |
Height | 65 mm |
Comparison number | 81.25260.6105 |