LED work lamp 360°
LED work lamp, 26 watt, 360 degree
LAMP-LED-360DGR-1SKT-(TYPE E)-30W
Art.-no. 0981180951
EAN 4061975519573
Register now and access more than 125,000 products
- LED panel with highly efficient SMD LEDs (≥ 110 lm/W)
- Shock and break-resistant housing
- Foldable holding/mounting bracket made from rustproof stainless steel
- Incl. pressure equalisation valve
- Device for screw mounting on the wall
- No need to change the bulb
- Low power consumption
- No warm-up and pre-heating time
- Made in Germany
Datasheets(X)
For indoor and outdoor use
Design | 1 socket, type E |
Luminous flux | 3400 lm |
Lamp luminous flux | 3900 lm |
Colour temperature | 5000 K |
IP protection class | IP 54 |
Impact resistance | IK07 |
Cable type | H07BQ-F3G1.5 mm² |
Power-lead length | 5 m |
Protection class | Protection class I/protective grounding |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 30 W |
Width x height x depth | 230 x 197 x 210 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!