LED work light
LED work light 6 high-performance LEDs
WRKLGHT-VEH-LED-12/24V
Register now and access more than 125,000 products
- Wide coverage, intensive close-up lighting
- Resistant to heavy vibrations
- U-bar attachment with Ø 6.5 mm hole for M6
Datasheets(X)
![]() | |
Form | Oval |
Lamp type | LED |
Min./max. nominal voltage | 12 / 24 V/DC |
Number of LEDs | 6 PCS |
Luminous flux | 500 lm |
Material of headlight lens | Plastic |
Cable connection | With cable |
Cable length | 1.75 m |
Power rating | 7.2 W |
Power of second spiral coil | 7.9 W |
Diameter | 107 mm |
Width | 137 mm |
Height | 107 mm |
Depth | 80 mm |
Approval mark | ADR |
IP protection class | IP 67 |