Labelling pocket, self-adhesive with two permanent adhesive strips on the back
LBLPOKT-SELFADHESIVE-148X105MM
Art.-no. 0957570122
EAN 4056807924434
Register now and access more than 125,000 products
- Blue back sheet and transparent front sheet made from durable rigid film
- Suitable for scanning, document-quality film
- The labels are slotted in for quick changes
Datasheets(X)
Type description | A6 landscape |
Design | With self-adhesive strips |
Colour | Dark blue |
Internal width | 148 mm |
Width x height x thickness | 163 x 120 x 2 mm |
Material | PP - Polypropylene |