Lamella flap disc, synthetic corundum, fabric plate
FLPDISC-NC-CLTH-DOMED-BR22,2-G60-D125
Art.-no. 0579312560
EAN 4011231481786
Register now and access more than 125,000 products
- Cotton fabric
- Glass fabric carrier disc
- Long service life
- High stock removal rate
Datasheets(X)
For alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, brass, bronze. For sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing. For removing lacquers and paints, and for sharpening tools.
Diameter (Ø) | 125 mm |
Bore hole | 22.2 mm |
Grid size | 60 |
Design | Domed |
Max. rotation speed | 12200 rpm |