Large flat paintbrush Professional
Wide brush Profi solvent-based paint
WBRSH-CHW-BRSTL67-B120MM
Art.-no. 0693007120
EAN 4011231601283
Register now and access more than 125,000 products
- Strong, high-quality, pure light china bristles
- Good absorption and application of paint
- Good finish
- Tin ferrule, plastic back
- Unpainted wooden handle with holder
Datasheets(X)
Suitable for all types of painting and lacquering work, especially for larger surfaces, e.g. terraces etc.
Material of bristles | China bristles |
Material of long handle | Wood |
Length of bristles | 67 mm |
Width | 120 mm |
Thickness | 30 mm |