Large flat paintbrush Professional
Wide brush Profi water-based paint
WBRSH-GLACE-MIX-SZ04
Art.-no. 0693173100
EAN 4024835832021
Register now and access more than 125,000 products
- Strong mixture of high-quality, pure black china and polyester bristles
- Does not swell in water
- Good absorption and application of paint
- Good finish
- Tin ferrule, plastic back
- Unpainted wooden handle with holder
Datasheets(X)
- Suitable for all types of painting work, especially for larger surfaces, e.g. furniture, doors etc.
- For glazes
Material of bristles | China and polyester bristles |
Material of long handle | Wood |
Length of bristles | 66 mm |
Width | 100 mm |
Thickness | 30 mm |