Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Left-cutting sheet metal shears

TINSNIPS-LEFT-L180MM

Art.-no. 071303 205

EAN 4045989860807

Individual price display after login
Left-cutting sheet metal shears

Art.-no. 071303 205

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Left-cutting sheet metal shears

Extremely manoeuvrable, powerful and compact



Double compound leverage


  • Lower application of force with simultaneously increased cutting performance


Ideal design


  • Small and light, therefore enormously manoeuvrable and versatile

  • Easily stored in any jacket pocket or carpenter's pocket


Extremely compact cutting head


  • Ideal for cutting extremely tight radii and for hard-to-reach places


Combined lock and stop


  • Combined lock and stop for improved safety

  • Shears can be easily closed and kept closed


Ergonomically shaped handle


  • Handle sits extremely well in the hand and is especially easy to grip thanks to the soft insert in the upper handle shell. This also guarantees low-fatigue working


Optimised cutting geometry


  • No slippage, even without serrations


These shears are for left-handed use

Notice

These shears are for left and right handed users.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Left-cutting shears = left-hand sheet metal position, preferred for left-hand radius

Design

Left-hand cutting

Length (L)

180 mm

Cutting edge length

25 mm

Max. cutting capacity in sheet metal

1.2 mm

Max. cutting capacity in stainless steel

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information