Lens
Lens Volvo FM,FL
LENS-(F.LIGHT-081246935/936)
Register now and access more than 125,000 products
Datasheets(X)
Form | Rectangular |
Mounting | Left, Right |
Functions | Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp |
Length | 369.8 mm |
Width | 130 mm |
Comparison number | 20425732 |