Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Lid for wash bucket with strainer insert

Lid for wash bucket with sieve insert
LID-WASH-BUCKET-SIEVE-INSERT

Art.-no. 069510021

EAN 4099618591365

Individual price display after login
Lid for wash bucket with strainer insert

Art.-no. 069510021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

A resealable, watertight lid suitable for the wash bucket with strainer insert for professional vehicle detailing
  • The practical screw-on lid means that the bucket can be transported safely without spilling the water.

  • The screw-on lid ensures that the bucket can be kept clean and stored hygienically once you have finished washing the car.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Material

PP - Polypropylene

Compatible with

19 l bucket

Product weight (per item)

274.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wash bucket with strainer insert

BCKT-WASH-W.SIEVEINSERT-BLACK-19LTR

A practical aid and key tool for professional car washing
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information