Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Limes-type lock washer

DIN 74361 zinc plated yellow shape C
RG-SPG-LIMES-DIN74361-(A2C)-D18,5

Art.-no. 04440185
EAN 4011231384193

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 74361, yellow galvanised steel (A2C), shape C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M18

Internal diameter (d1)

18.5 mm

Outer diameter (d2)

29 mm

Thickness (s1)

7 mm

Material

Spring steel

Surface

Zinc plated yellow

DIN

74361

Form

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information