Limes-type lock washer
DIN 74361 steel mech. app. zinc coating shape C
RG-SPG-LIMES-DIN74361-(MZN)-C-22,5
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M22 |
Internal diameter (d1) | 22.5 mm |
Outer diameter (d2) | 34 mm |
Thickness (s1) | 8 mm |
Material | Spring steel |
Surface | Zinc plated |
DIN | 74361 |
Form | C |
Datasheets(X)