Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Link hinge with axial play

BCKDROPHNGE-2MM-AXLCLRNC-ST-60X90MM

Art.-no. 0688400004

EAN 4056807311531

Individual price display after login
Link hinge with axial play

Art.-no. 0688400004

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lift-off hinge
  • Pressed hinge

  • With removable ring pin
Notice

Delivery without fastening screws!

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Theatre building, construction of market stalls

Type of assembly

Screw-on

Material

Steel

Length (A)

60 mm

Width (B)

90 mm

Roll diameter (R)

9 mm

Stud diameter (S)

6 mm

Material thickness (M)

3 mm

Surface

Plain

Axial clearance

2 mm

Screw diameter

4.5 mm

Number of drill holes

8 PCS

Standards

DIN 56923

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information