Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Load bar PAT one-piece

Clamping board PAT one-piece
CLMPBRD-PRTION(2400-2520)PAT1000-1

Art.-no. 071392 222
EAN 4058794198300

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Load bar for securing heavy loads in vehicle interiors.

Large adjustment area with adjustable clamping element and high-strength hook



Simple and secure positioning and locking with the patented clamping/hinge element.



Made from reinforced aluminium tube


Very light, for optimal handling and the highest locking force BC.



Stable, long-lasting quality – can be recycled

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Positive locking

Locking force

1000 daN

Min./max. adjustment range

2400-2520 mm

Mounting option

Horizontal

Material

Aluminium

Length x Width profile cross-section

65 x 49 mm

Suitable for min./max. dropside thickness

18-35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information