Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Load bar PAT one-piece

Clamping board PAT one-piece
CLMPBRD-PRTION(2400-2520)PAT1000-1NEW

Art.-no. 071392 223

EAN 4099618927515

Individual price display after login
Load bar PAT one-piece

Art.-no. 071392 223

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Load bar for securing heavy loads in vehicle interiors
  • Wide adjustment range with adjustable clamping element and high-strength hook

  • Simple and secure positioning and locking with the patented clamping/hinge element

  • Made of lightweight, reinforced aluminium tubing for optimal handling and maximum blocking capacity BC

  • Robust, long-lasting quality - can be recycled
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Positive locking

Locking force

1000 daN

Min./max. adjustment range

2400-2520 mm

Mounting option

Horizontal

Material

Aluminium

Length x Width profile cross-section

66 x 49 mm

Suitable for min./max. dropside thickness

18-30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information