Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Load bar PAT two-piece

Clamping board PAT two-piece
CLMPBRD-PRTIONWL-DBSTRP-2P(2220-2520)NEW

Art.-no. 071392 212

EAN 4099618927546

Individual price display after login
Load bar PAT two-piece

Art.-no. 071392 212

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Load bar with 1,000 daN blocking capacity for securing heavy loads in vehicle interiors
  • Wide adjustment range with adjustable clamping element and high-strength hook

  • Simple and secure positioning and locking with the patented clamping/hinge element

  • Made of lightweight, reinforced, high-strength aluminium tubing for optimal handling and maximum blocking capacity BC

  • Robust, long-lasting quality - can be recycled
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Positive locking

Locking force

1000 daN

Min./max. adjustment range

2290-2520 mm

Mounting option

Horizontal

Material

Aluminium

Length x Width profile cross-section

66 x 49 mm

Suitable for min./max. dropside thickness

18-30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information