Lock plate with tabs
DIN 93 plain A2 stainless steel
LOKPLT-TAB-DIN93-A2-D10,5
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M10 |
Nominal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 26 mm |
Tab length (l1) | 22 mm |
Tab width (b1) | 10 mm |
Thickness (s1) | 0.75 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | With tap |
DIN | 93 |
Datasheets (0)
Certificates/ Documents (0)