Locking bar With swivel handle
Cam-action indexing plunger, steel, shape B
INDEXPLNG-B-STEEL-D8-M16
Art.-no. 5099202416
EAN 4061975400116
Register now and access more than 125,000 products
- Locking bars are used if the locking pin must temporarily not protrude
- The locking pin is retracted by turning the bar by 180°
- A detent notch holds the bar in this position
Datasheets(X)
![]() | |
Material | Steel |
Property class | 5.8 |
Material of handle | Steel |
Material of pin | Hardened steel |
Surface | Burnished |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Thread form | Standard metric thread |
Chamfer | 30 Degree |
Form | B |
Thread type x nominal diameter (d1) | M16 |
Stud diameter (d2) | 8 mm |
Head diameter (dk) | 16 mm |
Length (l1) | 60.4 mm |
Length of lever (l2) | 40 mm |
Length of pin (l3) | 10 mm |
Thread length (lg) | 32 mm |
Height of lever (h1) | 14.4 mm |
Thickness of lever (b1) | 4.8 mm |
Chamfer height (f1) | 2.3 mm |
Width across flats (SW1) | 24 mm |
Spring force start | 15 N |
Spring force end | 35 N |
Product weight (per item) | 92.300 g |
