Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Locking beam For double-deck loading KAT Combi

Locking beam for double-deck loading KAT Combi
LOKBM-(KAT-COMBI1100)-(2440-2510MM)

Art.-no. 071392 217
EAN 4058794197259

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For horizontal use and suitable for double-deck loading depending on vehicle construction.

The loading bar enables you to achieve optimum positive locking in the combi rail.



Made from high-strength aluminium square tube


Very light, for optimal handling and the highest locking force BC.



Telescopic locking bar for flexible use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Positive locking

Locking force

1100 daN

Min./max. adjustment range

2440-2510 mm

Mounting option

Horizontal

Material

Aluminium

Length x Width profile cross-section

91 x 65 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information