Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Locking bolt without locking groove, with fine thread

INPL-MR-5.8-B-M10X1X43,5

Art.-no. 5099102005

EAN 4058794850772

Individual price display after login
Locking bolt without locking groove, with fine thread

Art.-no. 5099102005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, polyamide mushroom head, without locking groove, with jam nut

Moving to a different locking position is possible only once the bolt has been manually disengaged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.

Material

Free machining steel

Material of handle

PA - Polyamide

Material of pin

Hardened free machining steel

Surface

Burnished

RoHS-compliant

Yes

Drive type

Outer hexagon

Thread form

Fine pitch thread

Form

B without latching notch, with lock nut

Thread type x nominal diameter x pitch (d1)

M10 x 1

Stud diameter (d2)

5 mm

Head diameter (dk)

21 mm

Length (l1)

43.5 mm

Shaft length (ls)

17 mm

Thread length (lg)

15 mm

Height (h1)

5 mm

Height of the nut (h2)

7 mm

Chamfer height (f1)

1.3 mm

Width across flats (SW1)

13 mm

Width across flats 2 (SW2)

17 mm

Spring force start (F1)

5 N

Spring force end (F2)

12 N

Product weight (per item)

0.100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information