Locking pliers
Locking pliers ZEBRA with half-round jaws
LOKPLRS-(JAW-HRD)-L235MM
Art.-no. 071309 08
EAN 4045727294604
Register now and access more than 125,000 products
- Smooth-action release lever with spring mechanism
- One-hand operation – pulling instead of pressing
- Jam nut for locking clamping width, constant adjustment for repetitive work steps
- Ergonomic, attractive design
- Convenient, effortless use
- High-quality epoxy coating, welding spatters hardly adhere
- Lower rust infiltration than nickel
- 10 times better rust resistance than a nickel coating
Datasheets(X)
Length | 235 mm |
Min./max. clamping width | 0-63 mm |
Material | Steel |
Product weight (per item) | 661.000 g |