Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Lockout hasp

Lockout hasp in two rows
LOK-OUT-HASP-FCUTOUTBOX-PADLOK

Art.-no. 09789336

EAN 4053479481401

Individual price display after login
Lockout hasp

Art.-no. 09789336

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lockout hasp for 6 padlocks maximum

Nylon lockout hasp


  • Hasp entirely non-conducting, non-sparking

Ability to lock out for several people (maximum 6) working at the same time


  • Hasp cannot be opened until all padlocks are removed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lockout for several people working simultaneously on equipment. For electrical work

Width

45 mm

Number of holes

6 PCS

Length

157 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information