Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Lockout padlock

Padlock for electric cabinet
PADLOK-SAFE-PA-W40MM

Art.-no. 0689904040

EAN 4053479433783

Individual price display after login
Lockout padlock

Art.-no. 0689904040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lockout padlock 40 mm, nylon shackle Ø 6 x 38, 1 key
  • Supplied with a set of labels in English/French/Spanish

  • Keyed different padlock (100,000 different combinations)

  • Nylon shackle

  • Captive key: the padlock must be locked to remove the key

Composite-material body and nylon shackle


  • Entire padlock non-conducting

Key included


  • Only the person authorised to perform maintenance holds the key
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Maintenance and repair of equipment, primarily electrical (for example, switch cabinets)

Housing width (A)

40 mm

Material of padlock shackle

PA - Polyamide

Number of keys

1 PCS

Housing thickness (B)

9 mm

Housing height (C)

45 mm

Bracket diameter (D)

6 mm

Shackle height clearance (E)

38 mm

Shackle width clearance (F)

20 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Lockout lock for circuit breaker

CUTOUT-BOX-CRCUIT-BREAKR-LOK-OUT-11MM

Lockout lock for reinforced nylon circuit breaker
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information