Lunch bag
Lunch bag with PE film
LNCHBG-(PE-FILM)-300X220X190MM
Art.-no. 0715930225
EAN 4046777911381
Register now and access more than 125,000 products
- Made from high-quality polyester (1680 denier)
- Nylon shoulder strap and handle
- ID card holder on the side
- Robust two-piece zip
The tools shown are not included in the scope of delivery.
Datasheets(X)
Construction, installation, repair work, leisure etc.
Length x width x height | 300 x 220 x 190 mm |
Width x depth x height (external dimension) | 220 x 220 x 190 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 5 kg |
Product weight (per item) | 420.000 g |