MG-ZD 21 designer furniture handle
Furniture handle design D handle MG-ZD 21
HNDL-DESIGN-MG-ZD21-BLCK-MATT-128MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Black |
Length (L) | 136 mm |
Width (B) | 8 mm |
Height (H) | 28 mm |
Thickness (D) | 8 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
