MG-ZDP 1 bow-shaped designer furniture handle Made from die-cast zinc and porcelain
HNDL-MG-ZDP-1-ZINNCOL/WHITE-96
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle bar | Porcelain |
Gloss level of the handle bar | Glossy |
Colour of handle bar | White |
Material of base | Die-cast zinc |
Surface of the base | Tin plated |
Gloss level of base | Glossy |
Colour of handle base | Pewter color rustic |
Length (L) | 110 mm |
Height (H) | 32 mm |
Diameter (D) | 15 mm |
Dimension between axes (A) | 96 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
