MINI self-adhesive cable routing conduit With double-sided adhesive tape and cover
Cable routing conduit MINI self-adhesive
CRC-R9010-PUREWHITE-10X10MM
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/50054.jpg)
Register now and access more than 125,000 products
- For discreet routing of individual cables (e.g. aerial, bell, telephone cables)
For long-term use, we recommend nails or screws
Datasheets(X)
- Surface routing of cables with small cross-sections
- Installation of alarm systems, retrofitting, aerial mounting etc.
Type description | 10 x 10 |
Height | 10 mm |
Width | 10 mm |
Colour | Pure white RAL 9010 |
Length of duct | 2 m |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!