Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

MS Hightack structural adhesive

Structural adhesive MS High Tack
STRUCADH-(MS-HIGHTACK)-WHITE-290ML

Art.-no. 0893225105

EAN 4056807394893

Individual price display after login
MS Hightack structural adhesive

Art.-no. 0893225105

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Strong structural adhesive with high initial adhesion with MS-polymer basis.
  • Very high adhesive strength

  • Can be used on many materials

  • Thanks to the high initial adhesion, the use of adhesive accessories is usually not necessary

  • Permanently elastic once cured

  • Almost odourless

  • Free of isocyanates, phthalates, solvents and silicones
Notice
  • Not suitable for movement joints

  • Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with abrasive paper first.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding panels, wooden laths, windowsills, mirrors and insulating materials in the construction industry. For bodywork construction and metal connections. Bonds in ship building.

Instructions

The application surface must be clean, dry and free from grease. For optimum results, the application of special cleaning agents and a primer is recommended. The product is not suitable for PP, PE, Teflon or bitumen. Preferably apply vertical beads 30 cm apart. To permit adequate ventilation and flexibility, the adhesive must be at least 3 mm thick between the elements being joined.

Contents

290 ml

Container

Cartridge

Chemical basis

MS polymer

Colour

White

Density/conditions

1.55 g/cm³ / at 23°C, 50% relative humidity

Full curing speed/conditions

2.5 mm/d / 23°C and 50% relative humidity, moisture curing

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Min. tensile strength

1.5 N/mm²

Min. skin-formation time

13 min

Conditions for tensile strength

at 23°C, in accordance with ASTM D-638

Shelf life from production/conditions

18 Month / at 5°C to 25°C

Silicone-free

Yes

Solvent-free

Yes

Isocyanate-free

Yes

Ultraviolet resistance

Yes

Sustainability

Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information