Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

MULTI MAX DIAMOND CUTTING DISC

Diamond cutting disc Multi Max
ZEBRA DIAMOND BLADE MULTI MAX 125 M

Art.-no. 0666170125

EAN 4038898118985

Individual price display after login
MULTI MAX DIAMOND CUTTING DISC

Art.-no. 0666170125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Thin diamond disc for dry and wet cutting
  • Particularly high cutting efficiency

  • Comfortable working thanks to low effort

  • Low dust formation

  • Grooves for better cooling

  • High service life thanks to the fineness of high quality diamond grains
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially suitable for cutting wall tiles and floor tiles

Diameter (Ø)

125 mm

Bore hole

22.2 mm

Segment height

5 mm

Segment thickness

1.1 mm

Number of segments

1 PCS

Segment connection

HPS

Max. rotation speed

12200 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information