Machine tap, HSCo, green ring, blind hole DIN 371/376
MATAP-BLIHO-HSCO-DIN371-GREEN-M10
Art.-no. 0655010
EAN 4011231542494
Register now and access more than 125,000 products
- Tool geometry precisely adapted for stainless steel, larger clearance angle
- Optimal rounding of the cutting edges ensures high process reliability and longer service life compared to comparable machine taps
- Sufficient cooling and lubricating cutting fluid must be applied when threading.
- See general information table for machine tap/material specifications
Datasheets(X)
Thread type | Metric thread |
Material to be processed | Steel, Stainless steel |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M10 |
Pitch | 1.5 mm |
Length | 100 mm |
Shank diameter | 10.0 mm |
Size of square | 8.0 mm |
DIN | 371 |
Cutting material | HSCo |
Surface | Plain |
Form | C |
Core hole diameter | 8.5 mm |
Twist angle | 40° (right) |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2 (6H) |
Suitable for tensile strength up to | 1000 N/mm² |
Service life (points system) | 2 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 2 of 4 points |
Material of sub-group | Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic |
| Cutting values | ||||||||||||
| M3–M5 | ||||||||||||
| Material | Tensile strength | M3 | M4 | M5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 |
| Non-alloy quenched and tempered steels | < 850 N/mm² | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 |
| Non-alloy quenched and tempered steels | < 1,000 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Nitriding steels | < 1,200 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Tool steels | < 1,200 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| High-speed steels | < 1,200 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Stainless steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Explanation |
| vc = cutting speed (m/min) |
| f = feed (mm/rev) |
| n = rotational speed (rpm) |
| The recommended cutting values are guideline values and must be adapted to the conditions. |
| M20 | ||||||
| Material | Tensile strength | M20 | ||||
| vc | n | f | ||||
| from | to | from | to | |||
| Steels | ||||||
| General structural steels | < 850 N/mm² | 6 | 8 | 95 | 127 | 2,50 |
| Non-alloy quenched and tempered steels | < 850 N/mm² | 6 | 8 | 95 | 127 | 2,50 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 6 | 8 | 95 | 127 | 2,50 |
| Non-alloy quenched and tempered steels | < 1,000 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| Nitriding steels | < 1,200 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| Tool steels | < 1,200 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| High-speed steels | < 1,200 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| Stainless steels | ||||||
| Stainless steels | < 850 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| M12–M16 | ||||||||||||
| Material | Tensile strength | M12 | M14 | M16 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 6 | 8 | 159 | 212 | 1,75 | 136 | 182 | 2,00 | 119 | 159 | 2,00 |
| Non-alloy quenched and tempered steels | < 850 N/mm² | 6 | 8 | 159 | 212 | 1,75 | 136 | 182 | 2,00 | 119 | 159 | 2,00 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 6 | 8 | 159 | 212 | 1,75 | 136 | 182 | 2,00 | 119 | 159 | 2,00 |
| Non-alloy quenched and tempered steels | < 1,000 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| Nitriding steels | < 1,200 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| Tool steels | < 1,200 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| High-speed steels | < 1,200 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| Stainless steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| M6–M10 | ||||||||||||
| Material | Tensile strength | M6 | M8 | M10 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 | 191 | 255 | 1,50 |
| Non-alloy quenched and tempered steels | < 850 N/mm² | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 | 191 | 255 | 1,50 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 | 191 | 255 | 1,50 |
| Non-alloy quenched and tempered steels | < 1,000 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| Nitriding steels | < 1,200 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| Tool steels | < 1,200 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| High-speed steels | < 1,200 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| Stainless steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |