Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Magazine screwdriver ASSY®mat 80 with HS 16

Magazine screwdriver ASSYmat 80 with HS 16
MGSCRDRIV-EL-ASSYMAT80-HS16
ASSYMAT80-HS16

Art.-no. 07021602
EAN 4024835442596
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 750-watt screwdriver with attachment for belted screws 4.5 x 40 – 5.0 x 80 mm, HOLZ HER system.

Time saving


Belts with 166 or 125 screws can be processed depending on dimensions.



Also suitable for floor bolting


Also suitable for floor bolting with an extension

Notice

Observe the drive unit max. screw diameter.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

750 W

Power output

380 W

Screw diameter

6 mm

Weight of machine

1.6 kg

Cable length

4 m

Magazine screwdriver ASSY®mat 80 with HS 16 including:
Bit, cross recess
1 x
Bit, cross recess

BIT-PZ2-M6-BLACK-L45MM

Description:
PZ2
PZ M6 thread
Quantity: 1 x
AW<SUP>®</SUP> bit
1 x
AW® bit

BIT-AW25-LUMINOUSGREEN-M6-L45MM

Description:
25
M6 mm thread
Quantity: 1 x
Multi-bit screw attachment ASSY<SUP>®</SUP>mat 80
1 x
Multi-bit screw attachment ASSY®mat 80

AY-SHRVGER-MG-ASSYMAT80-SDE

Quantity: 1 x
1 x
Tool mandrel For ASSY®mat

TLBLT-THR-SDE-M6-ASSYMAT80

Quantity: 1 x
Key for bit change
1 x
Key for bit change

KEY-F.BITCHANGE

Quantity: 1 x
1 x
Drive unit HS 16 For ASSYmat 50 and ASSYmat 80

MACHINE FOR ASSYMAT

Quantity: 1 x
1 x
Allen key, hexagon socket

ALLENKEY-HEXSKT-SHORT-4X74

ZEBRA
Description:
4 mm
Short version
Quantity: 1 x
Metal case For ASSY<SUP>®</SUP>mat
1 x
Metal case For ASSY®mat

CASE-EMPTY-ASSYMAT80

Quantity: 1 x
Bit RW<SUP>®</SUP> M6 thread
1 x
Bit RW® M6 thread

BIT-RW20M-LUMINOUSORANGE-M6-L45MM

Description:
20
The ideal thread bit for the new generation of ASSY screws when used in magazine screw attachment
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pozidriv bit

BIT-PZ2-M5-BLACK-L45MM

PZ M5 thread
x 5 pcs
Phillips bit

BIT-PH2-WHITE-M5-L45MM

PH M5 mm thread
AW® bit

BIT-AW20-LUMINOUSORANGE-M5-L45MM

M5 mm thread
Tool mandrel For ASSY®mat

TLBLT-THR-SDE-M5-ASSYMAT50

x 1 pcs
Screwing extension For ASSY®mat

SCREXT-SDE-F.ASSYMAT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information