Mains plug for USB 2.0 charger 5V 1A
Power plug 5 V/1 A with USB socket
PWRPLG-USB-5VDC-1A-5W-BLACK-EU
Register now and access more than 125,000 products
- Protects the end device and the charger against overload and short circuit
- Automatic monitoring of output current and output voltage
Datasheets(X)
Charging current | 1 A |
Power rating | 5 W |
Height | 80 mm |
Length | 50 mm |
Width | 50 mm |
Colour | Black |