Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Manure fork with four tines and 1,350 mm ash wood handle

Manure fork with 4 tines
MANRFRK-4PRONG-1630X230MM

Art.-no. 0695945001

EAN 4046777354348

Individual price display after login
Manure fork with four tines and 1,350 mm ash wood handle

Art.-no. 0695945001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Long service life


  • Specially hardened steel

  • With bar clamp
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of tines

4 PCS

Width

230 mm

Length of handle

1350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information