Marking fluid For ICSS 300-P marking sets
Marking fluid
MRK-WELD-SST-BLACK-100ML
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Contents | 100 ml |
Chemical basis | Water and hydrochloric acid |
Smell/fragrance | Odourless |
Density | 1.03 g/cm³ |
Shelf life from production | 12 Month |
pH value | 7 |
Weight of content | 103 g |