Masonry mortar. TBM
GUNFM-1C-PU-B3-GREY-750ML
Register now and access more than 125,000 products
Excellent thermal insulation properties due to prevention of thermal bridging. Mould-resistant.
Datasheets(X)
- Suitable for erecting the thin joint walls in single-family and apartment buildings;
- For erecting load-bearing and partition walls made of cellular concrete or ground clay blocks
- For erecting partition walls made of ground clay blocks
Chemical basis | Single component polyurethane |
Colour | Light grey (bright grey) |
Smell/fragrance | Characteristic |
Moulded density | 1.3 g/cm³ |
Conditions for moulded density | at 20°C and 50% relative humidity |
Cell structure | Fine |
Tack-free after | 12 min |
Conditions for being tack-free | at 23°C and 50% humidity |
Can be cut after | 45 min |
Conditions for ability to cut | at 23°C and 50% relative humidity |
Final spreading possible after | 24 h |
Conditions for final spreading | at room temperature |
Full resilience | 24 h |
Min. processing temperature | -5 °C |
Max. processing temperature | 30 °C |
Min. ambient processing temperature | -5 °C |
Min. surface processing temperature | -5 °C |
Min. processing temperature for can | 10 °C |
Max. processing temperature for can | 30 °C |
Min. temperature resistance | -60 °C |
Max. temperature resistance | 100 °C |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
Heat conductance λ | 0.036 W/(m*K) |
Compression strength | 50 kPa |
Breaking elongation | 10 % |
Flexural strength | 60 kPa |
Conditions for flexural strength | after 28 days, 23°C and 50% relative humidity |
Shear strength | 80 kPa |
Yield (volume) approx. | 40 l |
Conditions for yield | at 23°C and 50% humidity |
Contents | 750 ml |
Container | Aerosol can |
Weight of content | 877 g |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 10°C to 30°C |