Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Max Longlife & Speed spade chisel

Spade chisel Max LS
SPDECHIS-MAX-LS-L380-W50MM

Art.-no. 064786350

EAN 4065746590396

Individual price display after login
Max Longlife & Speed spade chisel

Art.-no. 064786350

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Premium next generation spade chisel with tool holder suitable for SDS-max.

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 170 % longer service life compared to standard versions


Extended work area

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Knocking plaster off walls and loosening soil, screed and bitumen.

Length

380 mm

Width

50 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information