Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metal cavity anchor W-MH/SH screw hook

Cavity anchor W-MH/SH screw hook
DWL-(W-MH/SH)-HOK-(5-16)-(A1K)-M6X75/53

Art.-no. 090352653
EAN 4049557812182

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The proven solution for secure fixtures in cavity walls. With screw hook for attaching furniture of all kinds
  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with screw hook

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Screw hook can be loosened without loss of holding power
Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. eyelet, screw with special head, A2/A4 brass screw, threaded rod etc.



On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.



Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area
Wall mirror

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor for secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 32 mm, behind which is a cavity

  • For attaching furniture or furnishings such as shelves or picture frames.

Type description

W-MH/SH

Thread type x anchor diameter

M6

Design

With screw hook

Min./max. board thickness/mirror thickness (d a)

5-16 mm

Material

Steel

Nominal drill-bit diameter (d 0)

12 mm

Surface

Zinc plated

Sleeve length (l)

53 mm

Screw length

75 mm

Through-hole in the component to be connected (d f)

7 mm

Performance data
Anchor diameter [mm] M6
Recommended loads1 Plasterboard d ≥ 12 mm Frec. [kN] 0,20
Plasterboard d ≥ 25 mm Frec. [kN] 0,30
Hardboard d ≥ 4 mm Frec. [kN] 0,25
Hardboard d ≥ 10 mm Frec. [kN] 0,30
Particle board d ≥ 10 mm Frec. [kN] 0,25
Hollow ceiling brick d ≥ 30 mm Frec. [kN] 0,30
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Manual mounting pliers

DWL-ASMBYPLR

For optimally expanding the W-MH metal hollow wall anchor
x 1 pcs
Manual mounting pliers

DWL-ASMBYPLR-(D4-8MM)-L200MM

For optimally expanding the W-MH metal hollow wall anchor
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D12-L150-WL90MM

ZEBRA
Drills through virtually any material
x 1 pcs
Metal cavity anchor W-MH assortment

METCAVDWL-SYSKO-(W-MH)-W.PLRS-201PCS

SYSTEMKOFFER
201 pieces in system case 4.4.1. Metal cavity anchor range including hand assembly pliers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information