Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metal mitre saw MKS 2200 Inox

Metal mitre saw, MKS 2200 Inox
MITRSAW-EL-MET-MKS2200INOX
MASTER
MKS2200INOX

Art.-no. 07021950
EAN 4024835846387

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Metal mitre saw for cutting steel, plastic, aluminium, copper, cast metal, SML and stainless steel.

High safety standard


  • Safety switch that protects against accidental start-up

  • Safety lock in neutral position

  • Safety Plexiglas shield to protect against sawdust

  • Safety lock that prevents the saw blade protection being inadvertently pushed down and removed


Workpiece can be secured


Quick-action clamping lever



Flexible


Inclined cuts possible up to 45° in 15° increments (0°, 15°, 30°, 45°)



Environmentally friendly


Saws without cooling, but with low sparking



Lightweight and versatile


With carry handle for mobile use, e.g. on construction sites



Clean


With sawdust collector that retains approximately 80% of sawdust

Notice

Saw blade not included

90°45°
Steel and other materialsStainless steelSteel and other materialsStainless steel
Max. pipe diameter140 mm125 mm102 mm90 mm
Max. height and width
angular profile and square tube
120x120 mm108x108 mm85x85 mm76x76 mm
Max. height and width
U profile and rectangular tube
105x155 mm95x140 m75x100 mm67x90 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cast metal, steel, aluminium, SML, water and gas pipes, plastic-coated pipes and even high-grade steels

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class I/protective grounding

Max. circumferential speed

1450 m/min

Max. saw-blade diameter

355 mm

Suitable for bore diameter

25.4 mm

Power input

2200 W

Max. mitre angle

45 Degree

Weight of machine

24.4 kg

Cable length

2.5 m

Max. idle speed

1300 rpm

Vibration

1.19 m/s²

Length

470 mm

Width

290 mm

Metal mitre saw MKS 2200 Inox including:
Angled plate
1 x
Angled plate

TENSIONING PLATE

Quantity: 1 x
1 x
Allen key, hexagon socket

ALLENKEY-HEXSKT-SHORT-8X108

ZEBRA
Description:
8 mm
Short version
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Circular saw blade, metal For chop saw

CRCLSAWBLDE-MET-TC-MKS2200-355X60X25,4

For mobile use. Suitable for metal chop saw MKS 2200 inox/MKS 2400 and dry cutter machines.
x 1 pcs
Circular saw blade, metal For chop saw

CRCLSAWBLDE-MET-TC-MKS2200-355X60X25,4

For mobile use. Suitable for metal chop saw MKS 2200 inox/MKS 2400 and dry cutter machines.
x 1 pcs
Circular saw blade, metal For chop saw

CRCLSAWBLDE-MET-TC-MKS2200-355X72X25,4

For mobile use. Suitable for metal chop saw MKS 2200 inox/MKS 2400 and dry cutter machines.
x 1 pcs
Circular saw blade, metal For chop saw

CRCLSAWBLDE-MET-TC-MKS2200-355X90X25,4

For mobile use. Suitable for metal chop saw MKS 2200 inox/MKS 2400 and dry cutter machines.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Carbon brush

SP-CARBONBRUSH-SET

For electric sanding files ESF 500-E
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information