Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metal-surface stainless steel spray

Metallic surface stainless steel spray
SSTSPR-400ML

Art.-no. 0893112

EAN 4045989904259

Individual price display after login
Metal-surface stainless steel spray

Art.-no. 0893112

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Corrosion-resistant stainless steel coating for all metallic substrates. Gives the surface a metallic shine.
  • Excellent corrosion protection thanks to stainless steel pigment and corrosion inhibitor

  • Tough elastic coating

  • High resistance to external influences

  • Very good adhesion to all metallic surfaces

  • Spot weldable

  • Fast drying
Notice

Optimum processing temperature of +20°C. Use a primer to pre-treat PU and MS sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For repair of stainless steel surfaces. Suitable for pipes, wrought iron, car and cargo parts. Safe to use on wood and the most common plastics.

Instructions

Shake can vigorously for approx. 1 minute before use. The surface must be clean, dry and free from rust and grease. Spray the first layer thinly to create better adhesion. Observe the flash-off times between spray actions (matt surface).

Chemical basis

Acrylic resin

Contents

400 ml

Colour

Steel grey

Dry layer thickness (first back-and-forth motion)

40 µm

Min. dust-drying time

20 min

Conditions for dust-drying time

at 20°C

Min. curing time

4 h

Max. curing time

6 h

Fully hardening/curing conditions

20°C

Max. temperature resistance

200 °C

Density

1.06 g/cm³

Coating thickness

40 µm

Recoatable/Can be painted over

Yes, after 4-6 hours

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 15°C to 25°C

Min. flashing point

21 °C

Min. grip strength

10 min

Grip strength conditions

at 20°C

Cross-cut test

MAN 0-1

Cross-cut test conditions

in accordance with DIN 53151

AOX-free

Yes

Spot weldable

Yes

Substrates with good adhesion

Wood, Metal, Cardboard, Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information