Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metal valve 40MSF15.7

Metal valve 40MSF15,7
TYRVLVE-V3121-MET-HO15,7-L40MM

Art.-no. 087980 05

EAN 4050641504289

Individual price display after login
Metal valve 40MSF15.7

Art.-no. 087980 05

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For tubeless commercial vehicle and bus tyres
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

< 6 mm

Type description

40MSF15.7

Comparison number

ETRTO V3.12.1

Length (L)

40 mm

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information